Spherical BRG, Double Row, Bore 70 mm

FAG BEARINGS| Zoro #: G1827165| Mfr #: 22314-E1-C3

$324.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (F): -22 - +392Cage Material: Sheet MetalType: Double Row
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1827165 Mfr #: 22314-E1-C3
Temp. Range (F): -22 - +392Cage Material: Sheet Metal
Type: Double RowLubrication: Preservative
Width (mm): 51Static Load Capacity (Lb.): -
Static Load Capacity (N): 390,000Series: 223..-E1
Agency Compliance: -Item: Spherical Roller Bearing
Dynamic Load Capacity (N): 390,000Bore Dia. (In.): -
Outside Dia. (mm): 150Outside Dia. (In.): -
Width (In.): -Dynamic Load Capacity (Lb.): -
Bore Dia. (mm): 70Includes: -
Country of Origin (subject to change): Germany

Description

Spherical Roller Bearing, Double Row, 223..-E1 Series, Bore 70 mm, Outside Dia. 150 mm, Width 51 mm, Dynamic Load Capacity 390,000 N, Static Load Capacity 390000 N, Temp. Range -22 - +392 F, Cage Material Sheet Metal, Preservative Lubrication

Reviews