KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spherical Roller Bearing, Bore 60 mm

FAG BEARINGS| Zoro #: G1312412| Mfr #: 22212-E1A-M-C3

$214.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 222..-E1
Includes: -
Bore Dia. (mm): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312412 Mfr #: 22212-E1A-M-C3
Series: 222..-E1Includes: -
Bore Dia. (mm): 60Agency Compliance: -
Dynamic Load Capacity (N): 160,000Temp. Range (F): -22 - +392
Type: Double RowItem: Spherical Roller Bearing
Lubrication: PreservativeStatic Load Capacity (N): 155,000
Outside Dia. (mm): 110Width (mm): 28
Cage Material: Solid BrassCountry of Origin (subject to change): Germany

Description

Spherical Roller Bearing, Double Row, 222..-E1 Series, Bore 60 mm, Outside Dia. 110 mm, Width 28 mm, Dynamic Load Capacity 160,000 N, Static Load Capacity 155,000 N, Temp. Range -22 - +392 F, Cage Material Solid Brass, Preservative Lubrication

Reviews