Spherical Roller Bearing, Bore 60 mm

FAG BEARINGS| Zoro #: G0770664| Mfr #: 22312-E1A-M-C3

$299.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 223..-E1
Includes: -
Bore Dia. (mm): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770664 Mfr #: 22312-E1A-M-C3
Series: 223..-E1Includes: -
Bore Dia. (mm): 60Agency Compliance: -
Dynamic Load Capacity (N): 310,000Temp. Range (F): -22 - +392
Type: Double RowItem: Spherical Roller Bearing
Lubrication: PreservativeStatic Load Capacity (N): 310,000
Outside Dia. (mm): 130Width (mm): 46
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Spherical Roller Bearing, Double Row, 223..-E1 Series, Bore 60 mm, Outside Dia. 130 mm, Width 46 mm, Dynamic Load Capacity 310,000 N, Static Load Capacity 310,000 N, Temp. Range -22 - +392 F, Cage Material Solid Brass, Preservative Lubrication

Reviews