Spherical Roller Bearing, Bore 75 mm

FAG BEARINGS| Zoro #: G0943546| Mfr #: 22215-E1A-M-C3

$241.15 /ea

This item ships free. Details.Standard ground shipping.
Series: 222..-E1Includes: -Width (In.): -
Save 15%. Sign up for Z-mail.


Zoro #: G0943546 Mfr #: 22215-E1A-M-C3
Series: 222..-E1Includes: -
Width (In.): -Bore Dia. (mm): 75
Outside Dia. (In.): -Dynamic Load Capacity (Lb.): -
Agency Compliance: -Dynamic Load Capacity (N): 216,000
Temp. Range (F): -22 - +392Bore Dia. (In.): -
Type: Double RowItem: Spherical Roller Bearing
Static Load Capacity (Lb.): -Lubrication: Preservative
Static Load Capacity (N): 236,000Outside Dia. (mm): 130
Width (mm): 31Cage Material: Solid Brass
Country of Origin (subject to change): United States


Spherical Roller Bearing, Double Row, 222..-E1 Series, Bore 75 mm, Outside Dia. 130 mm, Width 31 mm, Dynamic Load Capacity 216,000 N, Static Load Capacity 236,000 N, Temp. Range -22 - +392 F, Cage Material Solid Brass, Preservative Lubrication