Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spherical Roller Bearing, Bore 75 mm

  • Zoro #: G0517885
  • Mfr #: 22315-E1A-M-C3

$453.50

  • Temp. Range (F): -22 - +392
  • Series: 223..-E1
  • Width (mm): 55
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fag Bearings #22315-E1A-M-C3 Specifications

  • Zoro #: G0517885
  • Mfr #: 22315-E1A-M-C3
Temp. Range (F): -22 - +392 Series: 223..-E1
Width (mm): 55 Agency Compliance: -
Lubrication: Preservative Item: Spherical Roller Bearing
Outside Dia. (mm): 160 Includes: -
Cage Material: Solid Brass Bore Dia. (mm): 75
Type: Double Row Dynamic Load Capacity (N): 445,000
Static Load Capacity (N): 450,000 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spherical Roller Bearing, Double Row, 223..-E1 Series, Bore 75 mm, Outside Dia. 160 mm, Width 55 mm, Dynamic Load Capacity 445,000 N, Static Load Capacity 450000 N, Temp. Range -22 - +392 F, Cage Material Solid Brass, Preservative Lubrication

Reviews of Fag Bearings #22315-E1A-M-C3