Shop Alternate Products
This Product is Discontinued
Fairbanks
Hand Truck, Ht 51-1/2, Pneumatic Wheel (Discontinued)
Mfr # (FB)E-18-10FPN
Zoro # G4097709
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 51 1/2 in
- Overall Width 18 in
- Material Steel
- Color Green
- Load Capacity 550 lb