Falcon
Dark Bronze Closer SC94DKB Residential Duty Dark Bronze
Mfr # SC94DKB
Zoro # G3989266
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Performance Residential Duty
- Color Dark Bronze
- Finish Dark Bronze
- Category Type Regular Arm
- Includes Closer
Explore More Products
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum SC71A RWPA AL
- FALCON SC80 Series Medium Duty Closer, Regular Arm, with PA Bracket, SLIM Cover, Dark Bronze Painted SC81A RWPA DKB
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum SC91A RWPA AL
- FALCON Grade 1 Heavy Duty Surface Door Closer, Spring-n-Stop Arm, Push Side Parallel Arm Mount, Size 1 to 6 SC71A SS AL
- FALCON Automatic Falcon 8200 Operator 8231AL
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum SC61A HWPA AL
- FALCON SC80 Series Surface Closers SC80A-3077/PA AL
- FALCON Dark Bronze Closer SC81FDKB Medium Duty Dark Bronze SC81FDKB
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Security Door Closer Heavy Duty Dark Bronze 4111-SCUSH LH DKBRZ
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction KC17HD
- Falcon Door Closers & Accessories