Falcon Exits
Concealed Vertical Rod, 36 in. Door W, 24V
- Zoro #: G4068368
- Mfr #: EL1690EO 36IN DC13
Tap to zoom
Hover or click to zoom
$721.60
- Series: 1690
- Exit Device Type: Exit Only Exit Device
- For Door Thickness: 1 3/4 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $721.60
Falcon Exits #EL1690EO 36IN DC13 Specifications
- Zoro #: G4068368
- Mfr #: EL1690EO 36IN DC13
- Series: 1690
- Exit Device Type: Exit Only Exit Device
- For Door Thickness: 1 3/4 in
- Door Width: 36 in
- Fits Stile Width: 2 in
- Door Handing: Right Hand Reversible
- Finish: Dark Bronze
- Fire Rated: No
- Item: Concealed Vertical Rod
- Standards: ANSI 156.3
- Lockdown Type: Less Dogging
- Grade: 1
- Door Height: 84 in
- ADA Compliant: ADA Compliant
- Voltage: 24 V
- Electrical/Mechanical: Electrical/Mechanical
- Performance: Medium Duty
- Country of Origin (subject to change): United States
Description
Concealed Vertical Rod, Exit Only Exit Device, Less Dogging, Medium-Duty Performance, Electrical/Mechanical, 24, Grade 1, Anodized Dark Bronze Finish, Door Width 36 in, Series 1690, Door Height 84 in, Fits Stile Width 2 in, For Door Thickness 1-3/4 in, Door Handing Right Hand Reversible, ADA Compliant, No, Standards ANSI 156.3