Escutcheon Pull w/Lock and Thumbpiece

FALCON EXITS| Zoro #: G0681387| Mfr #: 512NL-BE313AN

$253.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0681387 Mfr #: 512NL-BE313AN
Series: 25Grade: 1
Standards: ANSIA156.3ADA Compliant: Yes
Item: Escutcheon Pull w/Lock and ThumbpieceFinish: Anodized Duranodic
Max. Door Height: 94"Max. Door Width: 48"
Fits Stile Width: 4"For Door Thickness: 1-3/4" to 2-1/4"
Outside Trim Type: Thumbpiece PullCountry of Origin (subject to change): United States

Product Description

Escutcheon Pull w/Lock and Thumbpiece, 25 Series, Anodized Duranodic Finish, Max. Door Height 94 In., Max. Door Width 48 In., Fits Stile Width 4 In., For Door Thickness 1-3/4 In. to 2-1/4 In., Grade 1, Standards ANSIA156.3, ADA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.