Lever, Lever Escutcheon w/Lock, 19 Series

FALCON EXITS| Zoro #: G2261716| Mfr #: 2400 KIL-MAL-KD

$143.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2261716 Mfr #: 2400 KIL-MAL-KD
Series: 19Door Handing: Non-Handed
Grade: 1For Door Thickness: 1-3/4"
Item: Lever Escutcheon w/LockFinish: Sprayed Aluminum
ADA Compliant: YesOutside Trim Type: Lever
Max. Door Height: 84"Country of Origin (subject to change): United States

Product Description

Lever Escutcheon w/Lock, Door Handing Non-Handed, 19 Series, Sprayed Aluminum Finish, Max. Door Height 84 In., For Door Thickness 1-3/4 In., Grade 1, ADA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.