THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Long Rim, Exit Device, Grade 1, Satin Chrom

FALCON EXITS| Zoro #: G1964733| Mfr #: 19-R-EO SP28 3FT

$141.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Satin Chrome
Door Handing: Non-handed
Standards: ANSI 156.3 Grade 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964733 Mfr #: 19-R-EO SP28 3FT
Finish: Satin ChromeDoor Handing: Non-handed
Standards: ANSI 156.3 Grade 1ADA Compliant: ADA Compliant
Door Width: 30" to 36"Grade: 1
Fits Stile Width: 1-3/4"Item: Long Rim
For Door Thickness: 1-3/4"Door Height: 84"
Fire Rated: NoPerformance: Heavy-Duty
Exit Device Type: Exit DeviceSeries: 19
Country of Origin (subject to change): United States

Description

Long Rim, Exit Device, Heavy-Duty Performance, Grade 1, Satin Chrome Finish, Door Width 30 In. to 36 In., Series 19, Door Height 84 In., Fits Stile Width 1-3/4 In., For Door Thickness 1-3/4 In., Door Handing Non-Handed, ADA Compliant, No, Standards ANSI 156.3 Grade 1

Reviews