Long Rim, Exit Device, Medium Duty, Grade 1

FALCON EXITS| Zoro #: G2116703| Mfr #: 19 R BA-Long-M13

$195.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2116703 Mfr #: 19 R BA-Long-M13
Door Handing: Non-HandedGrade: 1
Series: 19For Door Thickness: 1-3/4"
Door Height: 84"Item: Long Rim
Finish: BronzeStandards: ANSI 156.3 Grade 1
ADA Compliant: ADA CompliantPerformance: Medium Duty
Exit Device Type: Exit DeviceDoor Width: 36" to 48"
Country of Origin (subject to change): United States

Product Description

Long Rim, Exit Device, Medium Duty Performance, Grade 1, Bronze Finish, Door Width 36 In. to 48 In., Series 19, Door Height 84 In., For Door Thickness 1-3/4 In., Door Handing Non-Handed, ADA Compliant, Standards ANSI 156.3 Grade 1

Product Reviews

Save 15%. Sign up for Z-mail.