LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pull, Escutcheon Pull w/Lock, 19 Series

FALCON EXITS| Zoro #: G0996003| Mfr #: 2305 P X 4032 MAL-KD

$77.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0996003 Mfr #: 2305 P X 4032 MAL-KD
For Door Thickness: 1-3/4"Grade: 1
Door Handing: Non-HandedSeries: 19
Item: Escutcheon Pull w/LockFinish: Sprayed Aluminum
ADA Compliant: YesOutside Trim Type: Pull
Max. Door Height: 84"Country of Origin (subject to change): United States

Product Description

Escutcheon Pull w/Lock, Door Handing Non-Handed, 19 Series, Sprayed Aluminum Finish, Max. Door Height 84 In., For Door Thickness 1-3/4 In., Grade 1, ADA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.