Short Rim, Exit Device, Medium Duty

FALCON EXITS| Zoro #: G1420797| Mfr #: 19 R BA-Short-M13

$218.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1420797 Mfr #: 19 R BA-Short-M13
Door Handing: Non-HandedGrade: 1
Series: 19For Door Thickness: 1-3/4"
Door Height: 84"Item: Short Rim
Finish: BronzeStandards: ANSI 156.3 Grade 1
ADA Compliant: ADA CompliantPerformance: Medium Duty
Exit Device Type: Exit DeviceDoor Width: 30" to 36"
Country of Origin (subject to change): United States

Product Description

Short Rim, Exit Device, Medium Duty Performance, Grade 1, Bronze Finish, Door Width 30 In. to 36 In., Series 19, Door Height 84 In., For Door Thickness 1-3/4 In., Door Handing Non-Handed, ADA Compliant, Standards ANSI 156.3 Grade 1

Product Reviews

Save 15%. Sign up for Z-mail.