Surface Vertical Rod, Medium Duty

FALCON EXITS| Zoro #: G0963146| Mfr #: 19 V BA-Long-M13

$313.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0963146 Mfr #: 19 V BA-Long-M13
Door Handing: Non-HandedGrade: 1
Series: 19For Door Thickness: 1-3/4"
Door Height: 84"Item: Surface Vertical Rod
Finish: BronzeStandards: ANSI 156.3 Grade 1
ADA Compliant: ADA CompliantDoor Width: 36" to 48"
Performance: Medium DutyExit Device Type: Exit Device
Country of Origin (subject to change): United States

Product Description

Surface Vertical Rod, Exit Device, Medium Duty Performance, Grade 1, Bronze Finish, Door Width 36 In. to 48 In., Series 19, Door Height 84 In., For Door Thickness 1-3/4 In., Door Handing Non-Handed, ADA Compliant, Standards ANSI 156.3 Grade 1

Product Reviews

Save 15%. Sign up for Z-mail.