Surface Vertical Rod, Medium Duty

FALCON EXITS| Zoro #: G1120445| Mfr #: 19 V BA-Long-MAL

$313.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1120445 Mfr #: 19 V BA-Long-MAL
Series: 19Grade: 1
Door Handing: Non-HandedFor Door Thickness: 1-3/4"
Door Height: 84"Item: Surface Vertical Rod
Finish: Satin ChromeStandards: ANSI 156.3 Grade 1
ADA Compliant: ADA CompliantPerformance: Medium Duty
Exit Device Type: Exit DeviceDoor Width: 36" to 48"
Country of Origin (subject to change): United States

Product Description

Surface Vertical Rod, Exit Device, Medium Duty Performance, Grade 1, Satin Chrome Finish, Door Width 36 In. to 48 In., Series 19, Door Height 84 In., For Door Thickness 1-3/4 In., Door Handing Non-Handed, ADA Compliant, Standards ANSI 156.3 Grade 1
Save 15%. Sign up for Z-mail.