Surface Vertical Rod, Medium Duty

FALCON EXITS| Zoro #: G0512872| Mfr #: 19 V BA-Short-M13

$356.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0512872 Mfr #: 19 V BA-Short-M13
Door Handing: Non-HandedFor Door Thickness: 1-3/4"
Grade: 1Series: 19
Door Height: 84"Item: Surface Vertical Rod
Finish: BronzeStandards: ANSI 156.3 Grade 1
ADA Compliant: ADA CompliantPerformance: Medium Duty
Exit Device Type: Exit DeviceDoor Width: 30" to 36"
Country of Origin (subject to change): United States

Product Description

Surface Vertical Rod, Exit Device, Medium Duty Performance, Grade 1, Bronze Finish, Door Width 30 In. to 36 In., Series 19, Door Height 84 In., For Door Thickness 1-3/4 In., Door Handing Non-Handed, ADA Compliant, Standards ANSI 156.3 Grade 1
Save 15%. Sign up for Z-mail.