Skip to Main Content
customer-service Help
Falcon

Manual Falcon SC60A Door Closer Standard Duty Interior, Aluminum

Feedback Help us improve our product images
$115.08
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel
  • Closer Performance: Standard Duty
See full product details
This item ships free.
Total: $115.08

Falcon #043156610198 Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel
  • Closer Performance: Standard Duty
  • Closer Series: Falcon SC60A
  • Closer Type: Regular Arm
  • Color: Aluminum
  • Finish: Aluminum
  • Hand Orientation: Non-Handed
  • Housing Height: 2-3/4"
  • Housing Length: 9-3/4"
  • Interior/Exterior: Interior
  • Item: Door Closer
  • Category Type: Regular Arm
  • Material: Cast Aluminum
  • Standards: Grade 1; ANSI A117.1; ANSI/BHMA A156.4; UL Listed; UL10C; UBC 7-2
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Doromatic / Falcon SC61AAL Light - Medium Duty Surface Door Closer With Regular Arm Aluminum Finish

Reviews of Falcon #043156610198