Skip to Main Content
customer-service Help
Falcon

Manual Hydraulic Falcon SC80A Door Closer Medium Duty Dark Bronze

Falcon Manual Hydraulic Falcon SC80A Door Closer Medium Duty Dark Bronze SC81A HWPA DKB FC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$167.15
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel
  • Closer Performance: Medium Duty
See full product details
This item ships free.
Total: $167.15

Falcon #SC81A HWPA DKB FC Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel
  • Closer Performance: Medium Duty
  • Closer Series: Falcon SC80A
  • Closer Type: Hold Open
  • Color: Dark Bronze
  • Finish: Dark Bronze Powder Coat
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/4"
  • Housing Height: 57mm
  • Housing Length: 13-1/16"
  • Interior/Exterior: Interior and Exterior
  • Interior Door Width: Up to 48 in
  • Hydraulic/Pneumatic: Hydraulic
  • Standards: Grade 1; ANSI A117.1; ANSI/BHMA A156.4; UL Listed; UL10C; UBC 7-2
  • Arm Type: Parallel
  • Mounting Hardware: Included
  • Includes: Cover, Hardware, Self Drilling Screws
  • ADA Compliant: Yes
  • Item: Door Closer
  • Spring Size: Adjustable 1 to 6
  • Projection from Wall: 2 1/4 in
  • Max. Door Opening: Up to 180 Degrees
  • Category Type: Parallel Arm
  • Material: Cast Aluminum
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Security Door Closer, Falcon SC81 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 1, Meets Americans with Disabilities Act Guidelines, UL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Parallel, Color Dark Bronze, Housing Height 3/4 in, Housing Length 12 1/2 in, Housing Depth 2 1/4 in, Includes Cover, Hardware, Self Drilling Screws

Reviews of Falcon #SC81A HWPA DKB FC