LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Personal Safety Horn, 112dB @ 10 Ft.

FALCON| Zoro #: G2286532| Mfr #: 911PSH

$21.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2286532 Mfr #: 911PSH
Operating Temp.: 20 to 120 Degrees FCoverage: Up to 1/2 mile
Item: Personal Safety HornLength: 2-2/3"
Net Weight: 1-1/2 oz.Horn Material: Plastic
Sound Level: 112dB @ 10 ft.Propellant: Tetrafluoroethane Gas
Country of Origin (subject to change): United States

Product Description

Personal Safety Horn, Coverage Up to 1/2 Mile, Sound Level 112dB @ 10 ft., Horn Material Plastic, Length 2-2/3 In., Propellant Tetrafluoroethane Gas, Net Weight 1-1/2 oz., Operating Temp. 20 to 120 Degrees F

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.