Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Powered Door Operator, Regular Arm, 12VAC

  • Zoro #: G0084421
  • Mfr #: 8242-REG AL

$1,358.17

  • Finish: Natural
  • Housing Depth: 4-3/4"
  • Color: Aluminum
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Falcon #8242-REG AL Specifications

  • Zoro #: G0084421
  • Mfr #: 8242-REG AL
Finish: Natural Housing Depth: 4-3/4"
Color: Aluminum Item: Powered Door Operator
Closer Series: Falcon 8242 Hand Orientation: Non-Handed
Includes: Automatic Push Operator Arm Material: Steel
Mounting Hardware: Included Projection from Wall: 4-3/4"
Housing Length: 26" Max. Door Opening: 90 Degrees
Closer Type: Swing Operator Interior Door Width: 26"
Arm Type: Regular Housing Height: 4-1/2"
Exterior Door Width: 26" Automatic/Manual: Automatic
Closer Performance: Standard Duty Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Manual door closers store the energy used to open the door and use it to close the door, while automatic door closers use an electronic device like a motion sensor to signal the door to close. Take a look at the features for Falcon Powered Door Operator. Color: Aluminum, Color: Aluminum.

Reviews of Falcon #8242-REG AL