20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Safety Horn Refill Can, 120dB @ 10 ft.

FALCON| Zoro #: G1027171| Mfr #: SSNR

$18.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1027171 Mfr #: SSNR
Operating Temp.: -20 to 120 Degrees FItem: Personal Safety Horn Refill
Length: 2-3/4"Net Weight: 8 oz.
Sound Level: 120dB @ 10 ft.Propellant: Tetrafluoroethane Gas
Country of Origin (subject to change): United States

Product Description

Personal Safety Horn Refill, Sound Level 120dB @ 10 ft., Length 2-3/4 In., Propellant Tetrafluoroethane Gas, Net Weight 8 oz., Operating Temp. -20 to 120 Degrees F

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.