Warning Device Safety Horn, Plastic, 8 oz

FALCON| Zoro #: G0819612| Mfr #: MSN

$19.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0819612 Mfr #: MSN
Operating Temp.: 20 to 120 Degrees FItem: Personal Safety Horn
Length: 6-1/4"Net Weight: 8 oz.
Horn Material: PlasticSound Level: 120dB @ 10 ft.
Propellant: Tetrafluoroethane GasCountry of Origin (subject to change): United States

Product Description

Personal Safety Horn, Sound Level 120dB @ 10 ft., Horn Material Plastic, Length 6-1/4 In., Propellant Tetrafluoroethane Gas, Net Weight 8 oz., Operating Temp. 20 to 120 Degrees F

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.