Falltech
Cap, Carbon Steel Base, Plated
Mfr # 65080SCZ
Zoro # G900829593
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plated
- Height 4 in
- Weight Capacity Not Applicable
- Width 4 in
- Sleeve Material Steel
Explore More Products
- FALLTECH Davit, 5 pcs., 12 in Min. Offset, Al/Steel 6050228W
- FALLTECH Davit, 5 pcs., 12 in Min. Offset, Al/Steel 6050428WR
- FALLTECH Man Rated Hoist, Black, Enamel 7297
- FALLTECH Tripod Pulley, Aluminum, 5 in H, Blue 7421
- FALLTECH Confined Space Tripod, Aluminum, Silver 7276
- FALLTECH Confined Space Tripod, Blue/Black 7509
- FALLTECH 5PC CONFINED SPACE DAVIT SYSTEM 12 in 6050128
- FALLTECH Vehicle Hitch Mount Extender, Plated 651104
- FALLTECH Vehicle Hitch Mount, Aluminum/Steel Base 6501644
- HEPACART Wire Placing Tool Kit, Mfr. CAP, CAPEXT COMBOSAE
- 3M DBI-SALA Safety Chain Tripod 7 Ft 5901747
- Falltech Confined Space Entry Equipment