Skip to Main Content
customer-service Help
Falltech

Davit 5 Piece

Falltech Davit 5 Piece 6050428WR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6,642.54
  • Item: Davit, 5 Piece
  • Winch Cable Length: 60 ft
  • Winch Cable Dia.: 3/16 in
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $6,642.54

Falltech #6050428WR Specifications

  • Item: Davit, 5 Piece
  • Winch Cable Length: 60 ft
  • Winch Cable Dia.: 3/16 in
  • Offset: 12 in - 29 in
  • Material: Aluminum/Steel
  • SRL Cable Length: 60 ft
  • Winch Cable Material: Galvanized Cable
  • Base Width: 65 in
  • Includes: 60 ft Galvanized Cable SRL-R, Personnel Winch
  • Winch Cable Tensile Strength: 3,000 lb
  • SRL Cable Tensile Strength: 3,400 lb
  • SRL Cable Material: Galvanized Steel
  • SRL Max. Working Load: 310 lb
  • Standards: ANSI Z359.14-2014, ANSI Z359.4-2013, OSHA 1926.502 and 1910.66 Regulations
  • SRL Cable Dia.: 3/16 in
  • Base Depth: 65 in
  • Entry Orientation: Horizontal, Vertical
  • Winch Weight Capacity: 310 lb
  • Min. Base Width: 38 in
  • Workers per System: 2
  • Max. Height: 99 in
  • Max. Base Width: 65 in
  • Includes Winch: Yes
  • Maximum Offset: 29 in
  • System Includes: Personnel Winch, SRL-R
  • Minimum Offset: 12 in
  • Brand and Series: FallTech; Davit Ssytem
  • Confined Space Component: Davit
  • Davit Base Width: 38 in to 65 in
  • Overall Davit Height: 99
  • Base Features: Fixed
  • Base Installation: Portable
  • Confined Space Item: Rescue Ancjhor Point
  • Includes SRL: Yes
  • Includes Winch/SRL Bracket: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Davit, 5 Piece

Reviews of Falltech #6050428WR