Shop Alternate Products
This Product is Discontinued
Falltech
Extension Post, Orange, Powder Coated, 57"H (Discontinued)
Mfr # 493F79
Zoro # G3327809
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Orange
- Tensile Strength 5,000 lb
- Material Aluminum, Steel
- Finish Powder Coated
- Height 4 3/4 ft