Skip to Main Content
customer-service Help
Falltech

Hitch Mount Base, Orange, Powder Coated

Falltech Hitch Mount Base, Orange, Powder Coated 493F81
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,081.64
  • Item: Hitch Mount Base
  • Height: 3 ft
  • Finish: Powder Coated
See full product details
This item ships free.
Total: $2,081.64

Falltech #493F81 Specifications

  • Item: Hitch Mount Base
  • Height: 3 ft
  • Finish: Powder Coated
  • For Use With: Davit Arm, Mast Extensions
  • Material: Steel/Aluminum
  • Color: Orange
  • Max. Working Load: 310 lb
  • Standards: OSHA 1926.502 and 1910.66
  • Weight Capacity: 310 lb
  • Sleeve Material: PVC
  • Anchorage Point Rating: 5,000 lb
  • Confined Space Item: Vehicle Hitch Mount Base
  • Base Installation: Portable
  • For Hitch Receiver Width: 2 in
  • Confined Space Component: Base
  • Entry Orientation: Vertical
  • Base Mount Style: Vehicle Hitch
  • Base Material: Aluminum, Steel
  • Hitch Mount Component: Base
  • Brand and Series: FallTech
  • Compatible Component: One-Piece Arm, Lower Mast Extension
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hitch Mount Base, Anchorage Point Rating 5000 lb, Base Installation Portable, Base Material Aluminum, Steel, Base Mount Style Vehicle Hitch, Brand and Series FallTech, Color Orange, Compatible Component One-Piece Arm, Lower Mast Extension, Confined Space Component Base, Confined Space Item Vehicle Hitch Mount Base, Entry Orientation Vertical, Finish Powder Coated, For Hitch Receiver Width 2 in, For Use With Davit Arm, Mast Extensions, Height 3 ft, Hitch Mount Component Base

Reviews of Falltech #493F81