Skip to Main Content
customer-service Help
Falltech

Offset Mast

Falltech Offset Mast 6500244
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,123.97
  • Item: Offset Mast
  • Length: 44 in
  • Finish: Powder Coated
See full product details
This item ships free.
Total: $3,123.97

Falltech #6500244 Specifications

  • Item: Offset Mast
  • Length: 44 in
  • Finish: Powder Coated
  • For Use With: Bases, Mast Extensions
  • Color: Orange
  • Standards: OSHA 1910.66, OSHA 1926.502
  • Features: Device Receiver Bracket Included for Attaching Properly Rated Falltech Devices, Features Primary and Secondary Pulleys for Use With Multiple Devices, Lightweight Powder Coated Aluminum Combined With Alloy Steel for Long Life and Durability, Modular Design Allows Custom Assembly With Lower Masts and Functional Bases to Suit Your Site-Specific Needs
  • Weight Capacity: 310 lb
  • Confined Space Item: Davit
  • Compatible Component: Davit Bases; Mast Extensions
  • Confined Space Component: Offset Davit Arm
  • Series: Davit
  • For Use On: Mast Extension
  • Length (Straight Wireway): 44 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Offset Mast

Reviews of Falltech #6500244