Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Personnel Winch

  • Zoro #: G900829609
  • Mfr #: 7298S
$792.33
  • Winch Gear Ratio: 5:1
  • Standards: ANSI Z117.1-2009, ANSI Z359.4-2013, OSHA 126.1200, OSHA 1910.146, OSHA 1926.502
  • Includes: 20 in Weather-Resistant Storage Bag
See full product details
This item ships free.

Falltech #7298S Specifications

  • Zoro #: G900829609
  • Mfr #: 7298S
  • Winch Gear Ratio: 5:1
  • Standards: ANSI Z117.1-2009, ANSI Z359.4-2013, OSHA 126.1200, OSHA 1910.146, OSHA 1926.502
  • Includes: 20 in Weather-Resistant Storage Bag
  • Series: Confined Space
  • Item: Personnel Winch
  • Height: 8 1/2 in
  • Winch Cable Material: Stainless Steel
  • Winch Weight Capacity: 310 lb
  • Operation Mode: Manual
  • For Equipment Type: Tripods; Davits
  • Width: 5 in
  • Includes Cycle Counter: No
  • Color: Silver
  • Confined Space Component: Tripods; Davits
  • Rated For Lifting: Personnel
  • Harness End Connection: Swivel Snap Hook
  • Winch Cable Tensile Strength: 3,400 lb
  • Confined Space Item: Tripods; Davits
  • Winch Cable Length: 120 ft
  • Raising/Lowering Speed: 12 ft/min
  • Winch Cable Dia.: 3/16 in
  • Visual Load Indicator: No
  • Winch Housing Material: Plastic
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Personnel Winch

Reviews of Falltech #7298S