Skip to Main Content
customer-service Help
Falltech

Portable Base

Falltech Portable Base 6500844
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,737.84
  • Item: Portable Base
  • Height: 14 1/2 in
  • Length: 48 in
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $3,737.84

Falltech #6500844 Specifications

  • Item: Portable Base
  • Height: 14 1/2 in
  • Length: 48 in
  • Finish: Powder Coated
  • For Use With: Mast Extensions, Offset Arm
  • Color: Orange
  • Base Width: 100 in
  • Features: 3Pc Base Includes Integral Bullseye Level and Tool-Free Height Adjustment, Base Width Adjusts From 73" to 100" to Fit a Wide Range of Openings, Modular Design Compatibility With Offset Davit Arms and Mast Extensions
  • Sleeve Material: PVC
  • Base Material: Aluminum; Alloy Steel
  • Standards: OSHA 1910.66, OSHA 1926.502
  • Weight Capacity: 310 lb
  • Series: Davit
  • Base Mount Style: Center Mount
  • Min. Base Width: 73 in
  • Base Features: Adjustable
  • Confined Space Item: Davit
  • Compatible Component: Offset Davit Arms; Mast Extensions
  • Max. Base Width: 100 in
  • For Use On: Manhole, Rail Cars, Tanks, Vaults
  • Confined Space Component: Davit Base
  • Base Installation: Portable
  • Length (Straight Wireway): 48 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Portable Base

Reviews of Falltech #6500844