Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tool Tape, PK10

  • Zoro #: G000830093
  • Mfr #: 5308A10
Tap to zoom
Hover or click to zoom
$599.41 ($59.94/unit)
  • Length: 30 ft
  • For Use With: Tool Tethers and Wrist Anchors
  • Item: Tool Tape
See full product details
This item ships free.

Falltech #5308A10 Specifications

  • Zoro #: G000830093
  • Mfr #: 5308A10
  • Length: 30 ft
  • For Use With: Tool Tethers and Wrist Anchors
  • Item: Tool Tape
  • Material: Fiber Reinforced Silicone
  • Color: Blue
  • Width: 1 in
  • Brand and Series: FallTech for Tools
  • Weight Capacity: 5 lb
  • Standards: ANSI/ISEA 121-2018
  • Strap Color: Blue
  • For Tool Type: Hand Tools
  • Number of D-Rings: 0
  • Length (Straight Wireway): 30 ft
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tool Tape, Package Quantity 2

Reviews of Falltech #5308A10