Falltech
Vehicle Hitch Mount Extender, Plated
Mfr # 651104
Zoro # G300690403
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plated
- Color Bronze
- Width 2 1/2 in
- Height 2 1/2 in
- Standards OSHA 1926.502 and 1910.66 Regulations
Explore More Products
- FALLTECH Base for Davit Mast, Yellow, Zinc Plated 493F84
- FALLTECH Confined Space Tripod, Blue/Black 7509
- FALLTECH Davit, 5 pcs., 12 in Min. Offset, Al/Steel 6050228W
- FALLTECH Confined Space Tripod, Aluminum, Silver 7276
- FALLTECH Tripod Pulley, Aluminum, 5 in H, Blue 7421
- FALLTECH Confined Space Tripod, Black 7507
- FALLTECH Material Hoist, Black, Enamel 7293M
- FALLTECH Hitch Mount Base, Orange, Powder Coated 6501528
- FALLTECH Center Post, Orange, 21 in H, Al/Steel 6500321
- ALLEGRO INDUSTRIES Confined Space Blower, 26 in. Dia, 2 HP 9530
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw AM-DS2025
- Falltech Confined Space Entry Equipment