Fame Fabrics

Apron, Criss Cross, F57, Black


$9.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type 64" Long Criss-Cross Ties
  • Color Black
  • Size 24" x 28"
  • Length 24"
  • Width 28"
See all product information