- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Aprons
- /
- Waist Apron, 3-Pocket Waist, F9RB, Pre-wash Denim
Fame Fabrics
Waist Apron, 3-Pocket Waist, F9RB, Pre-wash Denim
- Zoro #: G0372243
- Mfr #: 83475

Tap to zoom
Hover or click to zoom
$8.69
Must order in multiples of 6
- Country of Origin (subject to change): El Salvador
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $52.14
Fame Fabrics #83475 Specifications
- Zoro #: G0372243
- Mfr #: 83475
- Country of Origin (subject to change): El Salvador
Description
Waist Apron with 3 divisional pouch pockets and rounded bottom edges. Pre-Wash 100 % Cotton Denim. 11" L x 23" W.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Fame Fabrics #83475
Explore more
- FAME FABRICS Apron, 3-Pocket Bib, F10, Khaki 18158
- FAME FABRICS Apron, Round Bottom, Black, F20 18241
- FAME FABRICS Bib Apron, Repellant, F66L, Hi Viz Lime 82816
- FAME FABRICS Apron, 3-Pocket Waist, F9, Lime 82786
- NCSTAR NcSTAR CAPR2936D Vism By Ncstar Tactical Apron-Digital Camo CAPR2936D
- R & R TEXTILE Terry Bib, 18 x 30in, Cotton, Blue, PK12 X14450
- FASHION SEAL Unisex Apron, Cobbler, XL, Dark Teal 64195 XL
- Fame Fabrics Clothing