This item is Discontinued.

Fanmats Purdue University 3ft. x 5ft. Plush Area Rug 19754

Purdue University 3ft. x 5ft. Plush Area Rug (Discontinued)

  • Mfr # 19754
  • Zoro # G7622809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19754
Zoro #
G7622809
UPC #
842989097547
Country of Origin
United States

Details

Item
Purdue University 3ft.x5ft. Plush Area

Description

Purdue University 3ft.x5ft. Plush Area

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.