This item is Discontinued.

Fanmats Rutgers University 3ft. x 5ft. Plush Area Rug 19755

Rutgers University 3ft. x 5ft. Plush Area Rug (Discontinued)

  • Mfr # 19755
  • Zoro # G7620237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19755
Zoro #
G7620237
UPC #
842989097554
Country of Origin
United States

Details

Item
Rutgers University 3ft.x5ft. Plush Are

Description

Rutgers University 3ft.x5ft. Plush Are

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.