This item is Discontinued.

Fanmats Sacramento Kings Starter Rug, 19" x 30" 11925

Sacramento Kings Starter Rug, 19" x 30" (Discontinued)

  • Mfr # 11925
  • Zoro # G5763471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11925
Zoro #
G5763471
UPC #
842989019259
Country of Origin
United States

Details

Item
Sacramento Kings Starter Rug,19" x 30"

Description

Sacramento Kings Starter Rug,19 In. x 30 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.