This item is Discontinued.

Fanmats Stanford Golf Hitting Mat, 20" x 17" 21742

Stanford Golf Hitting Mat, 20" x 17" (Discontinued)

  • Mfr # 21742
  • Zoro # G5662942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21742
Zoro #
G5662942
UPC #
842281117424
Country of Origin
United States

Dimensions

Mat Width
20"

Details

Item
Golf Hitting Mat

Description

Stanford Golf Hitting Mat,20 In. x 17 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.