This item is Discontinued.

Fanmats The Citadel 3ft. x 5ft. Plush Area Rug 26959

The Citadel 3ft. x 5ft. Plush Area Rug (Discontinued)

  • Mfr # 26959
  • Zoro # G7622416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26959
Zoro #
G7622416
UPC #
842281169591
Country of Origin
United States

Details

Item
The Citadel 3ft.x5ft. Plush Area Rug

Description

The Citadel 3ft.x5ft. Plush Area Rug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.