Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

All Purpose Cleaner, 32 oz., Fresh, PK8

  • Zoro #: G5132723
  • Mfr #: 668012

$39.79 ($4.97/unit)

  • Cleaner Form: Liquid
  • Fragrance: Fresh Scent
  • Cleaner Container Type: Trigger Spray Bottle
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fantastik #668012 Specifications

  • Zoro #: G5132723
  • Mfr #: 668012
Cleaner Form: Liquid Fragrance: Fresh Scent
Cleaner Container Type: Trigger Spray Bottle Primary Chemical: None
Cleaner Container Size: 32 oz. Application: Heavy Duty All Purpose Cleaner
Color: Yellow Item - All Purpose Cleaners: Heavy-Duty All Purpose Cleaner
Recommended Dilution: Ready to Use Includes Chemical: None
VOC Content: 3% Cleaner Chemical Product Grouping: All Purpose Cleaners
Degreaser Container Size: 32 oz. Size: 32 oz.
Flash Point: None Item: Kitchen Cleaner
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose from an array of multipurpose cleaners all priced right at Zoro, including power-hitters like PineSol, Zep, Pledge, CLR, Mr. Clean and so many more. Take a look at the features for Fantastik Kitchen Cleaner. Color: Yellow.

Reviews of Fantastik #668012