Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

All Purpose Cleaner, Jug, 1 gal., PK4

  • Zoro #: G4016890
  • Mfr #: 682269

$41.36 ($10.34/unit)

  • Degreaser Container Size: 128 oz.
  • Cleaner Container Size: 128 oz.
  • Effective to Remove: C. Difficile Spores, E. Coli, Hepatitis A, Herpes Simplex Virus Type I, Influenza A Virus
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fantastik #682269 Specifications

  • Zoro #: G4016890
  • Mfr #: 682269
Degreaser Container Size: 128 oz. Cleaner Container Size: 128 oz.
Effective to Remove: C. Difficile Spores, E. Coli, Hepatitis A, Herpes Simplex Virus Type I, Influenza A Virus Degreaser Container Type: Jug
Includes Chemical: None Cleaner Form: Liquid
Container Type: Gallon Bottle Cleaner Container Type: Jug
Standards: TSCA, CEPA, Prop 65 Size: 1 gal.
RTU Yield per Container: 1 gal. Contains: Sodium Hydroxide, Sodium Hypochlorite
Application: Disinfectant Sanitizer Cleaner VOC Content: 0.50%
Flash Point: None Net Weight: 1 gal.
Item: Cleaner and Disinfectant Fragrance: Unscented
Recommended Dilution: Ready to Use Cleaner Chemical Product Grouping: Disinfectants and Sanitizers
Item - Disinfectants and Sanitizers: Disinfectant Cleaner Sub-Category: Multi-Surface Cleaners
Primary Chemical: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multipurpose cleaners are ideal for most scrub jobs at home OR work because they help you get the most out of the product and out of your time. Take a look at the features for Fantastik Cleaner and Disinfectant. Size: 128 oz..

Technical Guides

Reviews of Fantastik #682269