KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, Inline, D/D, 2318 CFM, 115 V

FANTECH| Zoro #: G0792364| Mfr #: FRD 24-14

$1048.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Inline Duct Blower
CFM @ 0.375-In. SP: 2039
Max. Depth (In.): 21-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792364 Mfr #: FRD 24-14
Item: Inline Duct BlowerCFM @ 0.375-In. SP: 2039
Max. Depth (In.): 21-1/2"Agency Compliance: cULus, AMCA Air & Sound Compliant
CFM @ 0.125-In. SP: 2237Motor RPM: 1650
CFM @ 1.250-In. SP: 1332Width (In.): 25-3/8
Wheel Type: Backward CurveCFM @ 0.250-In. SP: 2149
Sones @ 0.500-In. SP @ 5 Ft.: 18.2Bearing Type: Sealed Ball
Max. Inlet Temp. (Deg. F): 140CFM @ 1.500-In. SP: 1090
Motor Enclosure: Totally Enclosed NonventilatedPhase: 1
Height (In.): 15-3/8Includes: Integral Duct Flanges
Housing Material: Galvanized SteelSpeed Control: 1DGV2
Motor Type: Permanent Split CapacitorWheel Material: Plastic
Full Load Amps: 5.18Wheel Dia. (In.): 24
Outlet Width (In.): 23-5/8Voltage: 115
Blower RPM: 1650Inlet Height (In.): 13-3/4
Drive Type: DirectOutlet Height (In.): 13-3/4
CFM @ 0.000-In. SP: 2318CFM @ 0.750-In. SP: 1752
Inlet Width (In.): 23-5/8CFM @ 0.500-In. SP: 1939
CFM @ 2.000-In. SP: 377CFM @ 1.000-In. SP: 1527
Hz: 60Type: Direct Drive Centrifugal
Country of Origin (subject to change): Multiple

Description

Inline Duct Blower, Direct Drive Centrifugal, Wheel Dia. (In.) 24, CFM @ 0.000-In. SP 2318, Blower RPM 1650, Max. Inlet Temp. (Deg. F) 140, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 5.18, Motor RPM 1650, Bearing Type Sealed Ball, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Height (In.) 15-3/8, Width (In.) 25-3/8, Max. Depth (In.) 21-1/2, Outlet Height (In.) 13-3/4, Outlet Width (In.) 23-5/8, Inlet Width (In.) 23-5/8, Inlet Height (In.) 13-3/4

Reviews