PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Blower, Inline, D/D, 658 CFM, 115 V

FANTECH| Zoro #: G1354823| Mfr #: FRD 16-8XL

$378.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Speed Control: 1DGV2Type: Direct Drive CentrifugalMotor Enclosure: Totally Enclosed Nonventilated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354823 Mfr #: FRD 16-8XL
Speed Control: 1DGV2Type: Direct Drive Centrifugal
Motor Enclosure: Totally Enclosed NonventilatedCFM @ 0.000-In. SP: 658
CFM @ 2.000-In. SP: 196CFM @ 0.500-In. SP: 535
Inlet Width (In.): 15-3/4Housing Material: Galvanized Steel
Width (In.): 17-3/8Height (In.): 9-3/8
CFM @ 0.125-In. SP: 629Drive Type: Direct
Outlet Width (In.): 15-3/4Phase: 1
Motor Type: Permanent Split CapacitorCFM @ 1.250-In. SP: 346
Max. Depth (In.): 19-3/4Includes: Integral Duct Flanges
CFM @ 1.000-In. SP: 406Wheel Dia. (In.): 18
Blower RPM: 2800CFM @ 2.500-In. SP: 114
CFM @ 0.375-In. SP: 568Inlet Height (In.): 7-3/4
Full Load Amps: 2.32Hz: 60
Bearing Type: Sealed BallWheel Material: Plastic
Agency Compliance: cULus, AMCA Air & Sound CompliantItem: Inline Duct Blower
Wheel Type: Backward CurveCFM @ 0.250-In. SP: 599
Sones @ 0.500-In. SP @ 5 Ft.: 13.1CFM @ 0.750-In. SP: 471
Voltage: 115Outlet Height (In.): 7-3/4
Max. Inlet Temp. (Deg. F): 140CFM @ 1.500-In. SP: 290
Motor RPM: 2800Country of Origin (subject to change): United States

Description

Inline Duct Blower, Direct Drive Centrifugal, Wheel Dia. 18 In., CFM @ 0.000-In. SP 658, @ 0.125-In. SP 629, @ 0.250-In. SP 599, @ 0.375-In. SP 568, Voltage 115, 60 Hz, Phase 1, Outlet Height 7-3/4 In., Outlet Width 15-3/4 In., Inlet Width 15-3/4 In., Inlet Height 7-3/4 In., Housing Material Galvanized Steel, Includes Integral Duct Flanges

Reviews