Skip to Main Content
customer-service Help
Fantech

Dryer Booster Duct Fan, 115V, 9-3/4 Dia.

Fantech Dryer Booster Duct Fan, 115V, 9-3/4 Dia. DBF 4XLT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$273.95
  • Item: Dryer Booster Duct Fan
  • Voltage: 120V AC
  • Housing Dia.: 9 3/4 in
See full product details
This item ships free.
Total: $273.95

Fantech #DBF 4XLT Specifications

  • Item: Dryer Booster Duct Fan
  • Voltage: 120V AC
  • Housing Dia.: 9 3/4 in
  • Housing Height: 8 15/16 in
  • Duct Dia.: 4 in
  • Max. Amps: 0.73 A
  • CFM @ 0.000-In. SP: 195 cfm
  • Hz: 60
  • Inlet Dia.: 3 7/8 in
  • CFM @ 0.800-In. SP: 103
  • Includes: 5 1/2 ft Power Cord With Plug, Mounting Bracket, Quick Connect/Disconnect Duct Collar, Wall Mount Indicator Panel
  • CFM @ 0.600-In. SP: 119
  • CFM @ 1.000-In. SP: 101
  • Wheel Type: Backward Inclined
  • CFM @ 0.200-In. SP: 150
  • Watts: 83 W
  • Motor RPM: 2,800 RPM
  • CFM @ 0.400-In. SP: 134
  • CFM @ 1.500-In. SP: 55
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Dryer Booster Duct Fan, Voltage 120V AC, Housing Dia. 9 3/4 in, Housing Height 8 15/16 in, Duct Dia. 4 in, Inlet Dia. 3 7/8 in, 60 Hz, Max. Amps 0.73 A, 83 W Watts, Motor RPM 2,800 RPM, CFM @ 0.000-In. SP 195 cfm, CFM @ 0.200-In. SP 150, CFM @ 0.400-In. SP 134, CFM @ 0.600-In. SP 119, CFM @ 0.800-In. SP 103, CFM @ 1.000-In. SP 101, CFM @ 1.500-In. SP 55, Wheel Type Backward Inclined

Reviews of Fantech #DBF 4XLT