Exhaust Fan Kit, 6 In. Dia.

FANTECH| Zoro #: G1738581| Mfr #: PB370-2

$224.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 394Bearing Type: BallMax. Inlet Temp.: 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738581 Mfr #: PB370-2
CFM @ 0.100-In. SP: 394Bearing Type: Ball
Max. Inlet Temp.: 140 Degrees FMotor Enclosure: Totally Enclosed
Fits Duct Dia.: 6"CFM @ 0.600-In. SP: 268
Includes: (1) Centrifugal Fan with Mounting Bracket, (2) Ceiling Grilles, (2) Grille Housings with Dampers and Y AdapterCFM @ 0.800-In. SP: 224
CFM @ 1.500-In. SP: 101CFM @ 0.200-In. SP: 370
CFM @ 0.000-In. SP: 418Flange Width: 1"
Motor HP: 1/6Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Length: 8-5/8"Item: Exhaust Fan Kit
Standards: C-UL-USMounting Position: Horizontal or Vertical
Phase: 1Voltage: 120v
Max. Wattage: 120CFM @ 1.000-In. SP: 186
Inlet and Outlet Dia.: 6"Speed Control: Mfr. No. 48C172, Mfr. No. VT 20M or Mfr. No. VT 20A
Max. Amps: 1.02CFM @ Duct: 370
Hz: 60Housing Material: Galvanized steel
Housing Dia.: 13-1/8"CFM @ 0.400-In. SP: 317
Number of Speeds: 1Motor RPM: 2350
Country of Origin (subject to change): United States

Description

Exhaust Fan Kit, Housing Material Galvanized Steel, Fits Duct Dia. 6 In., Voltage 120V, Max. Amps 1.02, Max. Wattage 120, Number of Speeds 1, Housing Dia. 13-1/8 In., Length 8-5/8 In., Motor RPM 2350, CFM @ Duct 370, CFM @ 0.000-In. SP 418, CFM @ 0.100-In. SP 394, CFM @ 0.200-In. SP 370, CFM @ 0.400-In. SP 317, CFM @ 0.600-In. SP 268, CFM @ 0.800-In. SP 224, CFM @ 1.000-In. SP 186, CFM @ 1.500-In. SP 101, Max. Inlet Temp. 140 Degrees F, Inlet and Outlet Dia. 6 In., Motor HP 1/6

Reviews