SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Exhaust/Supply Designer Grille

FANTECH| Zoro #: G0352816| Mfr #: TD8

$24.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteFits Duct Dia.: 8"Item: Exhaust/Supply Designer Grille
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352816 Mfr #: TD8
Color: WhiteFits Duct Dia.: 8"
Item: Exhaust/Supply Designer GrilleMaterial: polypropylene
Grille Dia.: 10-1/2"Includes: Adjustable Air Flow Direction
Country of Origin (subject to change): Sweden

Description

Exhaust/Supply Designer Grille, Fits Duct Dia. 8 In., Grille Dia. 10-1/2 In., Material Polypropylene, Color White, Includes Adjustable Air Flow Direction

Reviews