PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Exhaust/Supply Designer Grille, White

FANTECH| Zoro #: G2196677| Mfr #: CG6

$16.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteFits Duct Dia.: 6"Item: Exhaust/Supply Designer Grille
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196677 Mfr #: CG6
Color: WhiteFits Duct Dia.: 6"
Item: Exhaust/Supply Designer GrilleMaterial: polypropylene
Grille Dia.: 7-3/4"Includes: Grille, Galvanized Metal Collars
Country of Origin (subject to change): Canada

Description

Exhaust/Supply Designer Grille, Fits Duct Dia. 6 In., Grille Dia. 7-3/4 In., Material Polypropylene, Color White, Includes Grille, Galvanized Metal Collars

Reviews