BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fan, Wall, 6 In, 1/15 HP

FANTECH| Zoro #: G0349614| Mfr #: RVF6XL

$194.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.600-In. SP: 285Fits Duct Dia. (In.): 6Fan Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349614 Mfr #: RVF6XL
CFM @ 0.600-In. SP: 285Fits Duct Dia. (In.): 6
Fan Voltage: 120VACHousing Width (In.): 14-1/4
CFM @ 0.400-In. SP: 315Max. Inlet Temp. (Deg. F): 140
Item: Exhaust VentilatorMounting Location: wall
CFM @ 0.200-In. SP: 346Type: Exterior Mount
Speed Control: 1DGV1Includes: -
Phase: 1Housing Material: Galvanized steel
Agency Compliance: UL/CUL, CSA Certified and HVI CertifiedHousing Height (In.): 17
CFM @ 0.800-In. SP: 258Exhaust/Supply Fan Item: Exhaust Fan
Amps: 1.46Housing Depth (In.): 6
CFM @ 0.100-In. SP: 360Housing Finish: Powder Coated
Hz: 60Drive Package Included: No
Country of Origin (subject to change): Canada

Description

Exhaust Ventilator, Exterior Mount, Fits Duct Dia. (In.) 6, CFM @ 0.100-In. SP 360, Fan Voltage 120VAC, 60 Hz, Drive Package With Motor Included No, CFM @ 0.200-In. SP 346, CFM @ 0.400-In. SP 315, CFM @ 0.600-In. SP 285, CFM @ 0.800-In. SP 258, 1 Phase, Amps 1.46, Max. Inlet Temp. (Deg. F) 140, Housing Height (In.) 17, Housing Width (In.) 14-1/4, Housing Depth (In.) 6, Housing Material Galvanized Steel, Housing Finish Powder Coated, Mounting Location Wall, Speed Control 1DGV1

Reviews