KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

In-Line Backdraft Damper, 6 In. Dia.

FANTECH| Zoro #: G1340525| Mfr #: RSK6

$25.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Spring Loaded Lightweight Aluminum Damper Blade
Item: In-Line Backdraft Damper
Fits Duct Dia.: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340525 Mfr #: RSK6
Includes: Spring Loaded Lightweight Aluminum Damper BladeItem: In-Line Backdraft Damper
Fits Duct Dia.: 6"Material: Galvanized steel
Color: SilverCountry of Origin (subject to change): United States

Description

In-Line Backdraft Damper, Fits Duct Dia. 6 In., Material Galvanized Steel, Color Silver, Includes Spring Loaded Lightweight Aluminum Damper Blade

Reviews