KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

In-Line Backdraft Damper, 8 In. Dia.

FANTECH| Zoro #: G0391325| Mfr #: RSK8

$30.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Spring Loaded Lightweight Aluminum Damper Blade
Item: In-Line Backdraft Damper
Fits Duct Dia.: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391325 Mfr #: RSK8
Includes: Spring Loaded Lightweight Aluminum Damper BladeItem: In-Line Backdraft Damper
Fits Duct Dia.: 8"Material: Galvanized steel
Color: SilverCountry of Origin (subject to change): United States

Description

In-Line Backdraft Damper, Fits Duct Dia. 8 In., Material Galvanized Steel, Color Silver, Includes Spring Loaded Lightweight Aluminum Damper Blade

Reviews